Shop All Cable and Wire Cutters
Williams
Williams 5" Diagonal Cutting Plier, Flush Cut
Mfr # PL-40CS
Zoro # G6522209
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Medium Wire
- Overall Length 5"
- Cutting Action Flush Cut
- Handle Type Double Dipped Plastic Handle
- Features Polished Heads Resist Rust and Corrosion; Offset Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-40CS
- Zoro # G6522209
- UPC # 662459270030
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5" |
Details
Primary Application | For Medium Wire |
Cutting Action | Flush Cut |
Handle Type | Double Dipped Plastic Handle |
Features | Polished Heads Resist Rust and Corrosion; Offset Head |
Sub-Category | Williams |
Item | Diagonal Cutting Plier Flush 5" |
Description
If you are looking for a flush cut diagonal cutting plier, the Williams 5" Diagonal Cutting Plier is the tool to have. The polished heads of this plier resist rust and corrosion. The offset head gives you maximum leverage when working with medium wire. This 5" diagonal cutting plier has double dipped plastic handles which provide comfort and ease of use. Its primary application is for medium wire. You will be able to handle your tasks easily with the Williams 5" Diagonal Cutting Plier Flush Cut in hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/2"R (CF902PF)
- ABB Crimping Tool Die (15520SS)
- RIDGID Ridgid® Model No. Rc-2375 Replacement Blade (30093)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- GREENLEE Retaining Clip (18772)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- Williams Cable and Wire Cutters