Shop All Air Cylinders
Williams
Williams 30 Ton Double Acting Cylinder 8" Stroke
Mfr # 6CD30T08
Zoro # G6523660
product price: $1,964.99
/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 23.46"
- Sub-Category Williams
- Cylinder Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CD30T08
- Zoro # G6523660
- UPC # 662459946058
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 23.46" |
Details
Item | 30T Double-Act Cylinder 8" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue/Black |
Description
Double Acting Cylinder,30T,8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- DANA U-JOINT KIT (PREMIUM SPL 1350 SERIES) GREASABLE (5-1350-1X)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC Speed Exhaust Control Valve, 12mm, 3/8 In (ASV510F-03-12S)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (1.25DXPSRM05.00)
- FESTO Compact Cylinder AEVU-12-5-A-P-A (AEVU-12-5-A-P-A)
- FESTO Standards-Based Cylinder DSNU-25-60-P-A (DSNU-25-60-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting (5YCP4)
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- FESTO Flat Cylinder DZF-12-25-P-A (DZF-12-25-P-A)
- Williams Pneumatic System Components