Shop All Air Cylinders
Williams
Williams 30 Ton Aluminum Cylinder 6" Stroke
Mfr # 6CA30T06
Zoro # G6523679
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 10.5"
- Sub-Category Williams
- Cylinder Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CA30T06
- Zoro # G6523679
- UPC # 662459946300
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 10.5" |
Details
Item | 30T Aluminum Cylinder 6" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue |
Description
Aluminum Cylinder,30T,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60BS13H X 1 1/4)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 84in PL, T96 (840XH400)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- SMC Guided Cylinder, 25mm Bore, 50mm Stroke (MGPM25TF-50Z)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (5VNR1)
- FESTO Round Cylinder DSNU-S-16-150-PPS-A (DSNU-S-16-150-PPS-A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC106-0500)
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting (0.44DSR05.00)
- Williams Air Cylinders