Shop All Ball Peen Hammers
Williams
Williams 3 lb. Ball Peen Hammer, Hickory Handle
Mfr # HBP-8A
Zoro # G7136739
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 48.0
- Handle Hickory
- Head Weight (Lb.) 3
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HBP-8A
- Zoro # G7136739
- UPC # 662459357267
- Country of Origin United States
- Category Ball Peen Hammers
Details
Item | Hickory Handle Ball Pein Hammer,48oz. |
Head Weight (Oz.) | 48.0 |
Handle | Hickory |
Head Weight (Lb.) | 3 |
Sub-Category | Williams |
Description
Hickory Handle Ball Pein Hammer,48oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- MILWAUKEE TOOL Extension Roller (44-96-0140)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- WILLIAMS Warrington Traditional English Joiners Hammer, 310 mm OAL, Cross Pein Face, 340 g (BAH480-12)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Fiberglass Handle (20545-TH)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALL PEIN 2-1/2 LB (MT69D)
- Williams Ball Peen Hammers