Shop All Cable and Wire Cutters
Williams
Williams 2-5/8" Tube Cutter
Mfr # 43607
Zoro # G6519040
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application For Hard or Soft Copper Tubing, Brass, Stainless Steel
- Overall Length 7-3/4"
- Cutting Action Ratcheting
- Material Aluminum (Body)
- Includes Spare Cutting Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 43607
- Zoro # G6519040
- UPC # 662459436078
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7-3/4" |
Details
Primary Application | For Hard or Soft Copper Tubing, Brass, Stainless Steel |
Cutting Action | Ratcheting |
Material | Aluminum (Body) |
Includes | Spare Cutting Wheel |
Features | Ratchet Feed Mechanism Speeds Up Cutting Operations |
Item | Tube Cutter,2-5/8" |
Sub-Category | Williams |
Description
Tube Cutter,2-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-039-20)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-10)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- LENOX Tube Cutters (LXHT80823)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- Williams Knives, Cutters & Snips