Shop All Ball Peen Hammers
Williams
Williams 12 oz. Ball Peen Hammer, Fiberglass Handle
Mfr # 20543-TH
Zoro # G7608636
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 12.0
- Handle Fiberglass
- Head Weight (Lb.) 3/4
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 20543-TH
- Zoro # G7608636
- UPC # 662459363534
- Country of Origin China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,Fiberglass,12 oz. |
Head Weight (Oz.) | 12.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 3/4 |
Sub-Category | Williams |
Description
Ball Pein Hammer,Fiberglass,12 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Dead Blow Hammer, 36 oz., 14" (11677)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- RIDGID Line, Oil Intake (87950)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Fiberglass Handle, Head Weight (Lb.): 3/4 (20543)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Fiberglass Handle (20545-TH)
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- Williams Ball Peen Hammers