Shop All Air Cylinders
Williams
Williams 100 Ton Hollow Hole Cylinder 3" Stroke
Mfr # 6CH100T03
Zoro # G7132207
product price: $7,297.99
/ea
Free Shipping & Returns
$7,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 13'
- Sub-Category Williams
- Cylinder Color Blue
- Width 8.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CH100T03
- Zoro # G7132207
- UPC # 662459922984
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 13' |
Width | 8.39" |
Details
Item | 100T Single Acting Cylinders 3" Stroke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue |
Description
Hollow Hole Cylinder,100T,3 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- GATES Micro-V Belts, 340J5 (340J5)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-RS-D (GRLA-1/4-QS-6-RS-D)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZDZ7)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDME150-0300)
- FESTO Standards-Based Cylinder DSNU-12-160-P-A (DSNU-12-160-P-A)
- FESTO Compact Cylinder ADN-16-20-I-P-A (ADN-16-20-I-P-A)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSRM02.00)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VKX4)
- FESTO Guided Drive DFM-50-160-P-A-GF (DFM-50-160-P-A-GF)
- Williams Air Cylinders