Shop All Air Cylinders
Williams
Williams 100 Ton Double Acting Cylinder 18" Stroke
Mfr # 6CD100T18
Zoro # G7069776
product price: $8,830.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,830.99
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 45.2"
- Sub-Category Williams
- Cylinder Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CD100T18
- Zoro # G7069776
- UPC # 662459946027
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 45.2" |
Details
Item | 100T Double-Act Cylinder 18" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue/Black |
Description
Double Acting Cylinder,100T,18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (0.75NSR03.00)
- FESTO Compact Cylinder ADNGF-32-25-P-A (ADNGF-32-25-P-A)
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- FESTO Compact Cylinder ADN-20-40-A-P-A (ADN-20-40-A-P-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- FESTO Guided Drive DFM-12-40-P-A-GF (DFM-12-40-P-A-GF)
- Williams Air Cylinders