Shop All Air Cylinders
Williams
Williams 100 Ton Double Acting Cylinder 13" Stroke
Mfr # 6CD100T13
Zoro # G7065488
product price: $6,252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,252.99
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 33.23"
- Sub-Category Williams
- Cylinder Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CD100T13
- Zoro # G7065488
- UPC # 662459946010
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 33.23" |
Details
Item | 100T Double-Act Cylinder 13" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue/Black |
Description
Double Acting Cylinder,100T,13 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RAW EDGE COGGED V-BELTS (AX34)
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi (FRC159334-S)
- FOSTER Sleeve Guard Socket, 1/4" FPT, Brass (SG3003)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (5ZEJ4)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting (5VLU2)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDME125-0600)
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, ISO Double Acting (5VMC0)
- Williams Air Cylinders