Shop All Air Cylinders
Williams
Williams 10 Ton Double Acting Cylinder 12" Stroke
Mfr # 6CD10T12
Zoro # G6530870
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Overall Length 30"
- Sub-Category Williams
- Cylinder Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 6CD10T12
- Zoro # G6530870
- UPC # 662459946041
- Country of Origin Taiwan, Province of China
- Category Air Cylinders
Dimensions
Overall Length | 30" |
Details
Item | 10T Double-Act Cylinder 12" Stoke |
Body Material | Steel |
Sub-Category | Williams |
Cylinder Color | Blue/Black |
Description
Double Acting Cylinder,10T,12 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- FESTO Standards-Based Cylinder DSNU-25-60-PPV-A (DSNU-25-60-PPV-A)
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- FESTO Shock Absorber YSRW-16-26 (YSRW-16-26)
- FESTO Compact Cylinder ADN-50-40-A-P-A (ADN-50-40-A-P-A)
- Williams Air Cylinders