Shop All Tool Belts & Pouches
Williams
Tools at Height Trigger2Trigger Coil Tether
Mfr # EXT-T2TCOIL
Zoro # G7628245
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Load Rating 5 lb.
- Length 30" (Extension), 9" (Retracted)
- Sub-Category Tools at Height
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # EXT-T2TCOIL
- Zoro # G7628245
- UPC # 852684931312
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 30" (Extension), 9" (Retracted) |
Details
Item | Trigger2Trigger Coil Tether |
Tool Storage Type Included | Tool Pouch |
Features | Load Rating 5 lb. |
Sub-Category | Tools at Height |
Number of Pieces | 1 |
Description
Trigger2Trigger Coil Tether
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- MAKITA 3-1/4 HP* Plunge Router (RP1800)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- RIDGID Drain Cleaning Attachment (66653)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- Williams Tool Belts & Pouches