Shop All Tool Lanyards & Tethering
Williams
Tools at Height Dual Trigger Lanyard, 12", PK10
Mfr # EXT-T2T0.5X12-10PK
Zoro # G7605696
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # EXT-T2T0.5X12-10PK
- Zoro # G7605696
- UPC # 852684931145
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12" |
Details
Item | Lanyard |
Sub-Category | Tools at Height |
Description
Dual Trigger Lanyard,12 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 5/16 (C66017)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- BAUMGARTENS Lanyard-Flat-Blue-w/clip-100pk (65603)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange, Length: 48 in (3185)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- Williams Tool Lanyards & Tethering