Shop All Tool Belts & Pouches
Williams
Tools at Height Comfort Toolbelt, Small-Med, 28"-36"
Mfr # BELT-COMFORT-S-M
Zoro # G7618025
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up
- Waist Size 28" to 36"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BELT-COMFORT-S-M
- Zoro # G7618025
- UPC # 662459369567
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Waist Size | 28" to 36" |
Size | S-M |
Details
Item | Comfort Toolbelt, Small-Med, 28"-36" |
Tool Storage Type Included | Tool Belt |
Features | A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up |
Number of Pieces | 1 |
SAE or Metric | SAE |
Measurement Type | SAE |
Sub-Category | Tools at Height |
Description
Comfort Toolbelt,Small-Med,28 In.-36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse 902-218 - 1000V Insulated Screwdriver and Plier Set-Electrical (902-218)
- HOUGEN Pilot for 17680 Adapter (04780)
- MARSHALLTOWN FLOAT DENSE RUBBER 9X4"" (MRF94)
- NANUK CASES Waterproof Panel Kit, Aluminium, 904 (904-PANEL ALUM. KIT)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- Williams Tool Belts & Pouches