Shop All Tool Belts & Pouches
Williams
Tools at Height Comfort Toolbelt, Small
Mfr # BELT-COMFORT-S
Zoro # G7625829
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up
- SAE or Metric SAE
- Waist Size 28" to 32"
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BELT-COMFORT-S
- Zoro # G7625829
- UPC # 852684930087
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 28" to 32" |
Size | S |
Details
Item | Comfort Toolbelt, Small |
Tool Storage Type Included | Tool Belt |
Features | A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up |
SAE or Metric | SAE |
Sub-Category | Tools at Height |
Number of Pieces | 1 |
Measurement Type | SAE |
Description
Comfort Toolbelt,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- PERFORMANCE TOOL 24 In Flexible Magnetic Retriever (W83198)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- Williams Tool Belts & Pouches