Shop All Tool Belts & Pouches
Williams
Tools at Height Comfort Toolbelt, 2XL
Mfr # BELT-COMFORT-2XL
Zoro # G7625451
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up
- SAE or Metric SAE
- Waist Size 44" to 48"
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BELT-COMFORT-2XL
- Zoro # G7625451
- UPC # 852684930001
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 44" to 48" |
Size | 2XL |
Details
Item | Comfort Toolbelt, 2XL |
Tool Storage Type Included | Tool Belt |
Features | A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up |
SAE or Metric | SAE |
Sub-Category | Tools at Height |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Comfort Toolbelt,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 (38120)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4034)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- DICKIES Belt, Adjustable Utility Belt, 2", Black, High Impact Plastic Buckle (57013)
- Williams Tool Belts & Pouches