Shop All Utility Carts
Williams
Tool Utility Cart, 55"W, 24"D, 11Drawrs, Red
Mfr # W55RC11
Zoro # G7240453
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,681.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 55 in
- Color Red
- Cubic Foot Capacity 2083.33 cu. Ft.
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # W55RC11
- Zoro # G7240453
- UPC # 662459333056
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Width | 55 in |
Depth | 24 in |
Details
Color | Red |
Item | Rolling Tool Cabinet |
Cubic Foot Capacity | 2083.33 cu. Ft. |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T3)
- KOCH Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L (5031635)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- VORTEX 4 Gallon Utility Cart Bin (VO2608202)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- Williams Utility Carts