Shop All Tool Belts & Pouches
Williams
Tool Rack/Rail, Snap Pouch, 9-1/2x6-1/2", vinyl
Mfr # 099965A
Zoro # G7034356
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tool Storage Type Included Tool Rack/Rail
- Features Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Sub-Category Williams
- Height 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 099965A
- Zoro # G7034356
- UPC # 662459364364
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 1/8" |
Width | 9-1/2" |
Details
Item | Snap Pouch,9-1/2x6-1/2" |
Material | vinyl |
Tool Storage Type Included | Tool Rack/Rail |
Features | Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard |
Sub-Category | Williams |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Snap Pouch,9-1/2x6-1/2 In., Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- CAPRI TOOLS 14 AWG to 26 AWG Wire Strippers Blades (CP20010-BLADE-N)
- ABB M20-50, ADAPTER, M20 TO.5 INCH NPT (M20-50)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- Williams Tool Belts & Pouches