Shop All Tool Belts & Pouches
Williams
Tool Pouch, Utility Pouch, 2 Pockets
Mfr # PCH-UTILITY
Zoro # G7605571
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features (2) Welded D-Rings on Front of Pouch to Tie Off Tools; (1) Additional D-Ring Inside Pouch; (2) Inner Pouch Pockets for Storing Tools; Belt Loop on Back of Pouch; (2) Side Ears are Perfect for Holding Spud Wrenches and Sleeve Bars; Drain Vent on the Bottom of the Pouch
- Sub-Category Tools at Height
- Number of Pockets 2
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # PCH-UTILITY
- Zoro # G7605571
- UPC # 852684932548
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Utility Pouch |
Tool Storage Type Included | Tool Pouch |
Features | (2) Welded D-Rings on Front of Pouch to Tie Off Tools; (1) Additional D-Ring Inside Pouch; (2) Inner Pouch Pockets for Storing Tools; Belt Loop on Back of Pouch; (2) Side Ears are Perfect for Holding Spud Wrenches and Sleeve Bars; Drain Vent on the Bottom of the Pouch |
Sub-Category | Tools at Height |
Number of Pockets | 2 |
Number of Pieces | 1 |
Description
Utility Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- HHIP 1/8 To 3/4 X 16ths 11 Piece ER-32 Collet Set (3900-5168)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- MILWAUKEE TOOL 360 Degree Side Handle Assembly (49-15-0265)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- Williams Tool Belts & Pouches