Shop All Tool Belts & Pouches
Williams
Tool Pouch, Tool Pouch, 7-1/2 x 19", Snap, vinyl
Mfr # 50005A
Zoro # G7611908
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tool Storage Type Included Tool Pouch
- Features Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Sub-Category CDI Torque Products
- Width 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50005A
- Zoro # G7611908
- UPC # 662459364326
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 7-1/2" |
Height | 19" |
Details
Item | Tool Pouch,7-1/2 x 19",Snap |
Material | vinyl |
Tool Storage Type Included | Tool Pouch |
Features | Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard |
Sub-Category | CDI Torque Products |
Number of Pieces | 1 |
Description
Tool Pouch,7-1/2 x 19 In.,Snap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15A)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- Williams Tool Belts & Pouches