Shop All Tool Belts & Pouches
Williams
Tool Pouch, Tool Pouch, 6 x 15", Snap, vinyl
Mfr # 50003A
Zoro # G7616990
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tool Storage Type Included Tool Pouch
- Features Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Sub-Category CDI Torque Products
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50003A
- Zoro # G7616990
- UPC # 662459364319
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 6" |
Height | 15" |
Details
Item | Tool Pouch,6 x 15",Snap |
Material | vinyl |
Tool Storage Type Included | Tool Pouch |
Features | Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard |
Sub-Category | CDI Torque Products |
Number of Pieces | 1 |
Description
Tool Pouch,6 x 15 In.,Snap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 90 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0007)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- PORTER-CABLE PORTER-CABLE PCC761B Cut-Off Grinder, Bare Tool, 20 V Battery, Lithium-Ion Battery, 5/8 in Spindle (PCC761B)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- OCCIDENTAL LEATHER Occidental Leather 5590 Lg Commercial Electrician'S Set (5590 LG)
- Williams Tool Belts & Pouches