Shop All Tool Belts & Pouches
Williams
Tool Pouch, Safe Bucket, Canvas Hook and Loop, Canvas
Mfr # BKT-100HLC
Zoro # G7621050
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Pouch
- Features Hook and Loop or Drawstring Closure System Which Helps Prevent Accidental Drops; Sewn Into the Bottom of Every Safe Bucket is Hard Composite Plating That Protects the Bucket From Accidental Punctures; A Protective Leather Sleeve Covers the Inserts That is Resilient to the Elements and Harsh Work Environments; Each Bucket is also Equipped With a High-Quality and Lightweight Aluminum Twist-Lock Carabiner Load Rated for 30 kN (6,700 lb.)
- Sub-Category Tools at Height
- Width 12-1/2" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BKT-100HLC
- Zoro # G7621050
- UPC # 852684930292
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 12-1/2" Dia. |
Length | 15" |
Details
Item | Safe Bucket, Canvas Hook and Loop |
Material | Canvas |
Tool Storage Type Included | Tool Pouch |
Features | Hook and Loop or Drawstring Closure System Which Helps Prevent Accidental Drops; Sewn Into the Bottom of Every Safe Bucket is Hard Composite Plating That Protects the Bucket From Accidental Punctures; A Protective Leather Sleeve Covers the Inserts That is Resilient to the Elements and Harsh Work Environments; Each Bucket is also Equipped With a High-Quality and Lightweight Aluminum Twist-Lock Carabiner Load Rated for 30 kN (6,700 lb.) |
Sub-Category | Tools at Height |
Number of Pieces | 1 |
Description
Safe Bucket,Canvas Hook and Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA WHEEL KIT, CART (588915801)
- MILWAUKEE TOOL Small & Medium Case Rows for Insert Bit Accessories (48-32-9932)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- AJAX TOOL WORKS TAIL PIPE CUTTER 9 OAL .498 (AJA3180)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- Williams Tool Belts & Pouches