Shop All Tool Belts & Pouches
Williams
Tool Pouch, Parts Pouch, SM, Extra Deep, Canvas, Black, Black, Canvas
Mfr # PCH-PARTSXD-CB
Zoro # G7643548
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Pouch
- Color Black
- Features The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PCH-PARTSXD-CB
- Zoro # G7643548
- UPC # 852684932357
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Parts Pouch, SM, Extra Deep, Canvas, Black |
Material | Canvas |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary |
Sub-Category | Tools at Height |
Description
Parts Pouch,SM,Extra Deep,Canvas,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- GEDORE Open Ended Wrench, 36mm (894 36)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- Williams Tool Belts & Pouches