Shop All Tool Chests & Cabinets
Williams
Tool Cabinet, 5 Drawer, Red, 55 in W
Mfr # W55RC5BS
Zoro # G711339847
product price: $2,524.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,524.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Width 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W55RC5BS
- Zoro # G711339847
- Country of Origin Unknown
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Details
Number of Drawers | 5 |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Red, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269RB)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- CRAFTSMAN S2000 Workstation, 7 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST98271RB)
- Williams Tool Chests & Cabinets