Shop All Tool Boxes
Williams
Tool Box, Blue, 10 in W x 7 in D
Mfr # TB-101
Zoro # G7154345
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Toolbox,10x7x1 1/2" Blue
- Width 10 in
- Depth 7 in
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # TB-101
- Zoro # G7154345
- UPC # 662459295347
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 10 in |
Depth | 7 in |
Details
Item | Tool Box |
Color | Blue |
Includes | Toolbox,10x7x1 1/2" Blue |
Sub-Category | Williams |
Description
Toolbox,10x7x1 1/2 In. Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- PROTEAM Intercept Micro Filter Bag, Fits Everest (10 pk.) (103191)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- FLEMING SUPPLY 3-Part Rolling Toolbox, Stainless Steel, Silver, 22 in W x 15 in D x 33 in H (277952YNR)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- Williams Tool Boxes