Shop All Snips
Williams
Tin Snips, Straight, 7"
Mfr # 28301
Zoro # G7041380
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 7"
- Blade Material Forged Steel
- Length Blade: 1-9/16"
- Features Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length | Blade: 1-9/16" |
Details
Cutting Action | Straight |
Blade Material | Forged Steel |
Features | Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards |
Handle Style | Double Dipped |
Handle Material | Plastic |
Item | Tin Snips |
Sub-Category | Williams |
Description
Straight Pattern Tin Snips,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mixing Paddle, Junior Mud, 30in, CastAlumnm (DC713)
- TOUGH GUY Masonry Brush, White (1YXC7)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- GEDORE Engineer Ball Pein Hammer, 2 lb. (8601 2)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- Williams Knives, Cutters & Snips