Shop All Snips
Williams
Tin Snips, Straight, 12"
Mfr # 28307
Zoro # G7153828
original price:
$27.89
6% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 12"
- Length Blade: 2-3/4"
- Blade Material Forged Steel
- Features Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 12" |
Length | Blade: 2-3/4" |
Details
Cutting Action | Straight |
Blade Material | Forged Steel |
Features | Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards |
Handle Style | Double Dipped |
Handle Material | Plastic |
Sub-Category | Williams |
Item | Tin Snips |
Description
Straight Pattern Tin Snips,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Fixed Tip, 5-3/4" L (J601)
- DRILL AMERICA m25x1.25 Carbon Steel Hex Die (DWTSMH25X1.25)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- Williams Knives, Cutters & Snips