Shop All Snips
Williams
Tin Snip Set, Straight, 7", 12"
Mfr # 28351
Zoro # G6529890
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 7", 12"
- Length Blade: 2-3/4", 1-9/16"
- Blade Material Forged Steel
- Features Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7", 12" |
Length | Blade: 2-3/4", 1-9/16" |
Details
Cutting Action | Straight |
Blade Material | Forged Steel |
Features | Double-Dipped Handles Provide Comfortable Grip, Reducing Hand Fatigue, Cut Straight Lines and Wide Curves, Meet ANSI and DIN Standards |
Handle Style | Double Dipped |
Handle Material | Plastic |
Includes | (2) Straight Pattern Tin Snips (28301, 28307) |
Item | Tin Snip Set |
Sub-Category | Williams |
Description
Tin Snips Set,2pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel (JK-10 MT-2)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- MILWAUKEE TOOL Gear Case Finished (28-14-2120)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WILLIAMS Tin Snips, Straight, 10" (28305)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- CRESCENT WISS 12" Folding Tool (WF12)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- Williams Knives, Cutters & Snips