Shop All Screwdrivers
Williams
T-Handle Ratcheting, Stubby, 2" 2" Hex
Mfr # WRST1
Zoro # G7603237
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hi Impact Plastic
- Shank Length 2"
- Overall Length 3-7/8"
- Includes (1) T-Handle Ratcheting Screwdriver; (1) #1 Phillips Bit
- Shank Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WRST1
- Zoro # G7603237
- UPC # 662459276018
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 2" |
Overall Length | 3-7/8" |
Drive Size | 1/4" |
Details
Item | T-Handle Ratcheting,Stubby,2" |
Handle Material | Hi Impact Plastic |
Includes | (1) T-Handle Ratcheting Screwdriver; (1) #1 Phillips Bit |
Shank Material | Stainless Steel |
Finish | Chrome plated |
Features | Durability and Flexibility; Heavy Duty 3-Way On-Off Locked Ratcheting Mechanism Allows Consistent and Smooth Operation |
Number of Pieces | 2 |
Handle Type | Comfort Grip T-Handle |
Shank Shape | Hex |
SAE or Metric | SAE |
Sub-Category | Williams |
Description
The Snap-On Industrial Brands WRST1 T-Handle Ratcheting, Stubby, 2" is a convenient tool to have when you need precision and accuracy. With a comfortable grip T-handle design, this ratcheting screwdriver provides superior torque control. The handle is made of high impact plastic for durability. The hex shank on the 2" screwdriver has a stainless steel finish and is chrome plated for protection against rust and corrosion. This double ended screwdriver features an overall length of 3 7/8 in., with 2 pieces included in the set. Designed to be your go to tool for fastening jobs, the Snap On Industrial Brands WRST1 Screwdriver is sure to meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2132M)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- TEKTON Double-Faced Soft Mallet (30812)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- SUPERIOR STEEL 1# Phillips Double End Screwdriver Bits - 2 Inch Long, PK 25 (SP201D-25PK)
- Williams Screwdrivers and Nutdrivers