Shop All Screwdrivers
Williams
T-Handle Ratcheting, 3-7/8" 3-7/8" Hex
Mfr # WRST4
Zoro # G7634387
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hi Impact Plastic
- Shank Length 3-7/8"
- Overall Length 5-13/16"
- Includes (1) T-Handle Ratcheting Screwdriver; (1) #1 Phillips Bit
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WRST4
- Zoro # G7634387
- UPC # 662459276025
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 3-7/8" |
Overall Length | 5-13/16" |
Drive Size | 1/4" |
Details
Item | T-Handle Ratcheting,3-7/8" |
Handle Material | Hi Impact Plastic |
Includes | (1) T-Handle Ratcheting Screwdriver; (1) #1 Phillips Bit |
Finish | Chrome plated |
Handle Type | Comfort Grip T-Handle |
Sub-Category | Williams |
Features | Durability and Flexibility; Heavy Duty 3-Way On-Off Locked Ratcheting Mechanism Allows Consistent and Smooth Operation |
Shank Material | Stainless Steel |
Shank Shape | Hex |
SAE or Metric | SAE |
Number of Pieces | 2 |
Description
The Snap-On Industrial Brands WRST4 T-Handle Ratcheting, 3-7/8" is a versatile tool designed to get the job done. It features a comfortable grip handle and a chrome plated finish. Made of high impact plastic, the T-handle has a rounded shape for improved comfort and control. The stainless steel shank is durable and corrosion resistant. The ratcheting mechanism on this wrench allows you to move forward or backward with ease. This Snap On Industrial Brands Wrench is the ideal tool for completing your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80307D2B72285)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- MAYHEW SCREWDRIVER 24-C REG 31" (MY40109)
- Williams Screwdrivers