Shop All Sports Fan Shop
Williams & Son Saw & Supply
C&I Collectables DBACKS1219TS MLB Arizona Diamondbacks 12 Different Licensed Trading Card Team Sets
Mfr # DBACKS1219TS
Zoro # G003732219
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # DBACKS1219TS
- Zoro # G003732219
- UPC # 723450647242
- Country of Origin China
- Category Sports Fan Shop
Description
This package is a must for all Arizona Diamondbacks fans. You'll get a Official Topps MLB team set featuring 17 of the best Diamondbacks. Topps is the exclusive trading card licensee for Major League Baseball. Also, we'll another 25 cards of your favorite Diamonbacks of the past and present from different manufacturers. The final component of your trading card collection is a card album perfect for storing and displaying the cards of your favorite players.
Specifications- Sport Theme: Baseball
- League: MLB
- Team Name: Arizona Diamondbacks
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- DEWALT DW CULTIVATOR ATTACHMENT (DWOAS3CL)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl, Tear Resistant (IHT-10-0404)
- DESIGN TOSCANO Bright Eyes Solar Bulldog Garden Statue (QL58747)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables BROWNS1519TS NFL Cleveland Browns 15 Different Licensed Trading Card Team Set (BROWNS1519TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 68OHTANI MLB 6 x 8 in. Shohei Ohtani Los Angeles Angels Two Card Plaque (68OHTANI)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables SEAHAWKS1319TS NHL Seattle Seahawks 13 Different Licensed Trading Card Team Set (SEAHAWKS1319TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2019ORIOLESTSC MLB Baltimore Orioles Licensed 2019 Topps Team Set & Favorite Player Trading Cards Plus Storage Album (2019ORIOLESTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018JAZZTS NBA Utah Jazz Licensed 2018-19 Hoops Team Set Plus 2018-19 Hoops All-Star Set (2018JAZZTS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018BULLSTS NBA Chicago Bulls Licensed 2018-19 Hoops Team Set Plus 2018-19 Hoops All-Star Set (2018BULLSTS)
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy Top (625-45C)
- Williams & Son Saw & Supply Sporting Goods