Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 810PRESCOTT3C NFL 8 x 10 in. Dak Prescott Dallas Cowboys Three Card Plaque
Mfr # 810PRESCOTT3C
Zoro # G003874360
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 810PRESCOTT3C
- Zoro # G003874360
- UPC # 723450649611
- Country of Origin China
- Category Wall Art & Decor
Description
Dak Prescott is celebrated on a 8"x10" cherry wood plaque featuring an NFL-licensed trading cards and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading cards. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 8" x 10"
- Player Name: Dak Prescott
- Team Name: Dallas Cowboys
- Sports Name: Football
- League: NFL 8"x10" Carson Wentz Philadelphia Eagles Three Card Plaque
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- LAWNITATOR 8668-S3-SQ Square Rustic Galvanized Metal Container With Burlap Handles (LA31275)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Iii' Canvas Art, 14x14 (WAG13745-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Teal Cherry Blossoms II' Canvas Art, 24x24 (WAP02449-C2424GG)
- Williams & Son Saw & Supply Wall Art & Decor