Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 810MCCAFFREY NFL 6 x 8 in. Christian McCaffrey Carolina Panthers Two Card Plaque
Mfr # 810MCCAFFREY
Zoro # G803874409
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 810MCCAFFREY
- Zoro # G803874409
- UPC # 723450649833
- Country of Origin China
- Category Wall Art & Decor
Description
Christian McCaffrey is celebrated on a 6" x 8" cherry wood plaque featuring an NFL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Size: 6" x 8"
- Player Name: Christian McCaffrey
- Team Name: Carolina Panthers
- Sports Name: Football
- League: NFL 8"x10" Carson Wentz Philadelphia Eagles Three Card Plaque
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19 (WAP04666-C1419GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- POSTER IMPORT Poster Import XPS5178 Beastie Boys Check Your Head Poster Print; 24 x 36 (XPS5178)
- Williams & Son Saw & Supply Wall Art & Decor