Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 810MARCHAND NHL 6 x 8 in. Brad Marchand Boston Bruins Two Card Plaque
Mfr # 810MARCHAND
Zoro # G503874198
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 810MARCHAND
- Zoro # G503874198
- UPC # 723450649864
- Country of Origin China
- Category Wall Art & Decor
Description
Brad Marchand is celebrated on a 6" x 8" cherry wood plaque featuring an NHL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Size: 6" x 8"
- Player Name: Brad Marchand
- Team Name: Boston Bruins
- Sports Name: Ice hockey
- League: NHL
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- STICKER ART Mountain & Moon Sticker (470155)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- Williams & Son Saw & Supply Wall Art & Decor