Williams & Son Saw & Supply

C&I Collectables 810MACKINNON NHL 6 x 8 in. Nathan MacKinnon Colorado Avalanche Two Card Plaque


product price: $32.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nathan MacKinnon is celebrated on a 6" x 8" cherry wood plaque featuring an NHL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.

Specifications
  • Size: 6" x 8"
  • Player Name: Nathan MacKinnon
  • Team Name: Colorado Avalanche
  • Sports Name: Ice hockey
  • League: NHL
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.