Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68TYRHILL NFL 6 x 8 in. Tyreek Hill Kansas City Chiefs Two Card Plaque
Mfr # 68TYRHILL
Zoro # G703873991
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68TYRHILL
- Zoro # G703873991
- UPC # 723450649109
- Country of Origin China
- Category Wall Art & Decor
Description
Tyreek Hill is celebrated on a 6" x 8" cherry wood plaque featuring an NFL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Tyreek Hill
- Team Name: Kansas City Chiefs
- Sports Name: Football
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- ROOMMATES Roommates RMK1428SCS Toy Story 3 Peel & Stick Wall Decal (RMK1428SCS)
- TRADEMARK FINE ART Renoir 'Actree Jeane Samary' Canvas Art, 14x19 (AA01058-C1419GG)
- YOUNGS Metal Birds Wall Decor (73653)
- AMISTAD 12 x 12 in. Tortoise Crossing Zone Xing Sign (AM2678161)
- Williams & Son Saw & Supply Wall Art & Decor