Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68TOWNS NBA 6 x 8 in. Karl Anthony Towns Minnesota Timberwolves Two Card Plaque
Mfr # 68TOWNS
Zoro # G003873745
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68TOWNS
- Zoro # G003873745
- UPC # 723450648881
- Country of Origin China
- Category Wall Art & Decor
Description
NBA 6" x 8" Karl Anthony Towns Minnesota Timberwolves Two Card Plaque
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars.When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Specifications- Sport Theme: American-Dominican Basketball
- League: NBA
- Team Name: Towns Minnesota Timberwolves
- Player Name: Karl Anthony
- Size: 6" x 8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- E COM Interion ESD Polyurethane Tractor Stool W/ Seat Tilt - Black w/ Black Base (GT821ESD)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- TRADEMARK FINE ART Vintage Apple Collection 'Mermaid Campari 1936' Canvas Art, 22x32 (ALI18284-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Tapestry Reflection' Canvas Art, 35x47 (DLG0353-C3547GG)
- TRADEMARK FINE ART Wyanne 'Shoulder Hug' Canvas Art, 12x19 (ALI18385-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- Williams & Son Saw & Supply Wall Art & Decor