Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68SMART NBA 6 x 8 in. Marcus Smart Boston Celtics Two Card Plaque
Mfr # 68SMART
Zoro # G303873810
product price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68SMART
- Zoro # G303873810
- UPC # 723450648799
- Country of Origin China
- Category Wall Art & Decor
Description
NBA 6" x 8" Marcus Smart Boston Celtics Two Card Plaque
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars.When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Specifications- Sport Theme: American Basketball
- League: NBA
- Team Name: Boston Celtics
- Player Name: Marcus Smart
- Size: 6" x 8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- SAFCO 18" W Roll File, Light Gray (3090)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- NATIONAL TARGET COMPANY National Tree 266765 48 in. Feel Real Grande Fir Artificial Wreath (266765)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- PC PRODUCTS Protective Coating 084113 Rotted Wood Repair Kit (84113)
- Williams & Son Saw & Supply Wall Art & Decor