Williams & Son Saw & Supply

C&I Collectables 68SLEE NFL 6 x 8 in.Sean Lee Dallas Cowboys Two Card Plaque


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sean Lee is celebrated on a 6" x 8" cherry wood plaque featuring an NFL licensed trading card and an engraved nameplate. Superior, high clarity acrylic lens covers firmly affixed to the plaque with brass type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well crafted, long lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.

Specifications
  • Size: 6" x 8"
  • Player Name: Sean Lee
  • Team Name: Dallas Cowboys
  • Sports Name: Football
  • League: NFL
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.