Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68RUDOLPH NFL 6 x 8 in. Kyle Rudolph Minnesota Vikings Two Card Plaque
Mfr # 68RUDOLPH
Zoro # G703874004
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68RUDOLPH
- Zoro # G703874004
- UPC # 723450648942
- Country of Origin China
- Category Wall Art & Decor
Description
Kyle Rudolph is celebrated on a 6" x 8" cherry wood plaque featuring an NFL-licensed trading card and an engraved nameplate. Superior, high clarity acrylic lens covers firmly affixed to the plaque with brass type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well crafted, long lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Kyle Rudolph
- Team Name: Minnesota Vikings
- Sports Name: Football
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- TRADEMARK FINE ART Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19 (ALI35120-C1019GG)
- TRADEMARK FINE ART Sheila Finch 'Radiant Evening' Canvas Art, 35x47 (WAG11205-C3547GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Proud' Canvas Art, 22x32 (ALI34990-C2232GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions XXL4-031 Into The Wild Wall Mural - 145 in. (XXL4-031)
- Williams & Son Saw & Supply Wall Art & Decor