Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68PGEORGEOKC NBA 6 x 8 in. Paul George Oklahoma City Thunder Two Card Plaque
Mfr # 68PGEORGEOKC
Zoro # G503874099
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68PGEORGEOKC
- Zoro # G503874099
- UPC # 723450644029
- Country of Origin China
- Category Wall Art & Decor
Description
Paul George is celebrated on a 6" x 8" cherry wood plaque featuring an MLB-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Size: 6" x 8"
- Player Name: Paul George
- Sport Theme: Basketball
- Team Name: Oklahoma City Thunder
- League: NBA
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART Iris Lehnhard 'Abstract Painting XVI' Canvas Art, 12x19 (IC01969-C1219GG)
- ROOMMATES Roommates RMK3053TB Dinosaurs Giant Scene Peel and Stick Wall Graphic (RMK3053TB)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- TRADEMARK FINE ART Ethan Harper 'Whitewashed Boat I' Canvas Art, 18x24 (WAG10368-C1824GG)
- Williams & Son Saw & Supply Wall Art & Decor