Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68MIKETHOMAS NFL 6 x 8 in. Michael Thomas New Orleans Saints Two Card Plaque
Mfr # 68MIKETHOMAS
Zoro # G103873768
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68MIKETHOMAS
- Zoro # G103873768
- UPC # 723450648935
- Country of Origin China
- Category Wall Art & Decor
Description
Michael Thomas is celebrated on a 6" x 8" cherry wood plaque featuring a licensed, one genuine licensed trading card of the player along with an engraved nameplate. Superior, high clarity acrylic lens covers firmly affixed to the plaque with brass type screws protect both the photo and trading card. The polished look makes for a well crafted, long lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Michael Thomas
- Team Name: New Orleans Saints
- Sports Name: Football
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- DESIGN TOSCANO Beer Buddy Tiki Parrot Statue (HF308507)
- TYNDALE HOUSE PUBLISHERS Nlt2 Zips Bible Canvas Cover With Yellow Zipper (108145)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 24in Wide (D-A-8-999778)
- Williams & Son Saw & Supply Wall Art & Decor