Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68KESSEL NHL 6 x 8 in. Phil Kessel Pittsburgh Penguins Two Card Plaque
Mfr # 68KESSEL
Zoro # G403874427
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68KESSEL
- Zoro # G403874427
- UPC # 723450649253
- Country of Origin China
- Category Wall Art & Decor
Description
Phil Kessel is celebrated on a 6" x 8" cherry wood plaque featuring an NHL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Phil Kessel
- Team Name: Pittsburgh Penguins
- Sports Name: Ice hockey
- League: NHL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture 7710 24 in. Traditional Dark Cherry Side End Table (7710)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- ROOMMATES Room Mates RMK2351SCS Nintendo Super Mario Build A Scene Peel And Stick Wall Decal (RMK2351SCS)
- DESIGN TOSCANO Freedom Spirit Horse Study Wall Sculpture (CL71)
- TRADEMARK FINE ART Geno Peoples 'Yellow House' Canvas Art, 24x32 (ALI19570-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- Williams & Son Saw & Supply Wall Art & Decor