Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68EBERRY NFL 6 x 8 in. Eric Berry Kansas City Chiefs Two Card Plaque
Mfr # 68EBERRY
Zoro # G703873922
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68EBERRY
- Zoro # G703873922
- UPC # 723450649116
- Country of Origin China
- Category Wall Art & Decor
Description
Eric Berry is celebrated on a 6" x 8" cherry wood plaque featuring an NFL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Eric Berry
- Team Name: Kansas City Chiefs
- Sports Name: Football
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- TRADEMARK FINE ART Philippe Hugonnard 'Made in Spain 3 Pink Pots Wall' Canvas Art, 24x24 (PH01444-C2424GG)
- TRADEMARK FINE ART Eric Joyner 'Robohawks' Canvas Art, 35x47 (ALI1037-C3547GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 10" Neck, White, STR-PQ-10W (STR-PQ-10W)
- Williams & Son Saw & Supply Wall Art & Decor