Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 68DAVADAMS NFL 6 x 8 in. Davante Adams Green Bay Packers Two Card Plaque
Mfr # 68DAVADAMS
Zoro # G603873954
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 68DAVADAMS
- Zoro # G603873954
- UPC # 723450649086
- Country of Origin China
- Category Wall Art & Decor
Description
Davante Adams is celebrated on a 6" x 8" cherry wood plaque featuring an NFL-licensed trading card and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. All cards are easily replaceable with ones from your own collection. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy.
Specifications- Size: 6" x 8"
- Player Name: Davante Adams
- Team Name: Green Bay Packers
- Sports Name: Football
- League: NFL
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- TRADEMARK FINE ART Artpoptart 'Book Cat' Canvas Art, 14x19 (ALI15772-C1419GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, Green & Brown (VA3555326)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach Ii' Canvas Art, 35x35 (WAP06943-C3535GG)
- Williams & Son Saw & Supply Wall Art & Decor