Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 1215PAYTON8C NFL 12 x 15 in. Walter Payton Chicago Bears 8-Card Plaque
Mfr # 1215PAYTON8C
Zoro # G403874205
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 1215PAYTON8C
- Zoro # G403874205
- UPC # 723450648690
- Country of Origin China
- Category Wall Art & Decor
Description
This 12"x 15" plaque commemorates Walter Payton, former Chicago Bears star. The eight cards are mounted in snaptites with the covers removed to avoid glare from photography. The black engraved plate completes the perfect gift for every Payton fan or the perfect addition to your office or den.
Specifications- Sport Theme: American Football
- League: NFL
- Team Name: Chicago Bears
- Player Name: Walter Payton
- Size: 12" x 15"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART Danhui Nai 'Garden Hydrangea' Canvas Art, 18x18 (WAP10822-C1818GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Halloween Graveyard 3' Canvas Art, 14x19 (ALI37255-C1419GG)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- Williams & Son Saw & Supply Wall Art & Decor