Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 1215LOWRY8C NBA 12 x 15 in. Kyle Lowry Toronto Raptors 8-Card Plaque
Mfr # 1215LOWRY8C
Zoro # G103874437
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 1215LOWRY8C
- Zoro # G103874437
- UPC # 723450643763
- Country of Origin China
- Category Wall Art & Decor
Description
Kyle Lowry is celebrated on 12" x 15" cherry wood plaque featuring three licensed trading cards and an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect the trading card. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Sze: 12" x 15"
- Player Name: Kyle Lowry
- Sport Theme: Basketball
- Team Name: Toronto Raptors
- League: NBA
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- SIGNMISSION Crappy Neighbor Circle Vinyl Laminated Decal (D-8-CIR-Crappy neighbour)
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- TRADEMARK FINE ART Vincent Van Gogh 'Still Life Of Oranges' Canvas Art, 18x24 (BL01943-C1824GG)
- TRADEMARK FINE ART Paul Walsh 'Police' Canvas Art, 35x47 (ALI12822-C3547GG)
- Williams & Son Saw & Supply Wall Art & Decor