Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 1215LAMBERT8C NFL 12 x 15 in. Jack Lambert Pittsburgh Steelers 8-Card Plaque
Mfr # 1215LAMBERT8C
Zoro # G603874159
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 1215LAMBERT8C
- Zoro # G603874159
- UPC # 723450648713
- Country of Origin China
- Category Wall Art & Decor
Description
Jack Lambert is celebrated on a 12" x 15" cherry wood plaque featuring a licensed photo and a nameplate highlighting his career achievements. A superior, high-clarity acrylic lens cover, firmly affixed to the plaque with brass-type screws, protects the photo. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Sport Theme: American Football
- League: NFL
- Team Name: Pittsburgh Steelers
- Player Name: Jack Lambert
- Size: 12" x 15"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF67LED (SLTWF67LED)
- DESIGNS-DONE-RIGHT Antiqued Metal Ceiling Tile & Wood Frame Wall Sign, Assorted Color - 4 Piece (DE3285945)
- ROOMMATES Room Mates RMK2561GM Mickey And Friends Mickey Mouse Clubhouse Capers Peel And Stick Giant Wall Decals (RMK2561GM)
- Williams & Son Saw & Supply Wall Art & Decor