Shop All Wall Art & Decor
Williams & Son Saw & Supply
C&I Collectables 1215HARRIS8C NFL 12 x 15 in. Franco Harris Pittsburgh Steelers 8-Card Plaque
Mfr # 1215HARRIS8C
Zoro # G103874246
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams & Son Saw & Supply
- MFR # 1215HARRIS8C
- Zoro # G103874246
- UPC # 723450648706
- Country of Origin China
- Category Wall Art & Decor
Description
Franco Harris is celebrated on a 12" x 15" cherry wood plaque featuring a licensed photo, one genuine licensed trading card of the player along with an engraved nameplate. Superior, high-clarity acrylic lens covers firmly affixed to the plaque with brass-type screws protect both the photo and trading card. The polished look makes for a well-crafted, long-lasting piece perfect for displaying in an office, recreation room, or any spot for a fan to enjoy. It is proudly produced and assembled in the USA.
Specifications- Sport Theme: American Football
- League: NFL
- Team Name: Pittsburgh Steelers
- Player Name: Franco Harris
- Size: 12" x 15"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Deluxe Acrylic Book Stand Holder 1/2" Thick, Size: 18"W x 12"D x 5"H (515500)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study IV' Canvas Art, 14x19 (WAG14728-C1419GG)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 35x47 (BL01429-C3547GG)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- Williams & Son Saw & Supply Wall Art & Decor