Shop All Sockets
Williams
Socket, Shallow, 3/4"Drive, 12 Pt., 1-5/8"Sz
Mfr # H-1252
Zoro # G7650793
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2"
- Length 2"
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2" |
Length | 2" |
Details
Material | Steel |
Item | 3/4 Drive Shallow Socket, 12 Point, 1-5/8 |
Color | Chrome |
Description
Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 7/16-14 National Coarse And 3/8" Brite Drill Bit (95409)
- RIDGID Chain Assy (41005)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 6 Points (SD-632)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- URREA 1/2" Drive 12-Point Socket 18MM (5418M)
- Williams Sockets & Ratchets