Shop All Master Sets
Williams
Socket Set , 56 pcs
Mfr # WSB-56F
Zoro # G7071849
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets,Shallow 8-Point Sockets,Standard Hex Bit Sockets,Screwdriver Bit Sockets,Shallow 12-Point Universal Sockets.
- Features Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener.
- Number of Pieces 56
- SAE or Metric SAE
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSB-56F
- Zoro # G7071849
- UPC # 662459320735
- Country of Origin United States
- Category Master Sets
Details
Item | Tool Set,3/8" D,56pcs. |
Includes | Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets,Shallow 8-Point Sockets,Standard Hex Bit Sockets,Screwdriver Bit Sockets,Shallow 12-Point Universal Sockets. |
Features | Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener. |
Number of Pieces | 56 |
SAE or Metric | SAE |
Sub-Category | Williams |
Material | Chrome Vanadium Steel |
Description
Tool Set,3/8 In. D,56pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- WILTON Combo Vise, Serrated Jaw, 11 13/16" L (4800R)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- WILLIAMS Williams Master Maintenance Set, 409pcs. (WSC-409-THTB)
- WILLIAMS Socket Set , 29 pcs (MSB-29FTB)
- TENG TOOLS 40 Piece Oil Service, Extractor, Puller, Hose Clamp & Inspection Kit (TC-6T-24)
- TENG TOOLS 115 Piece 6 Drawer Metric Series Tool Kit (TC806SV-SERIES115M)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- Williams Hand Tool Kits